- Panel Mount Nut, Metal for 06, 07 Series Regulator
description
- Panel mount nut is used to secure pressure regulators on a control panel or mounting bracket. Use one per regulator.
features
- Standard nut fits both compact and full-sized regulators
- Maximum panel thickness 3/16"
- Hole diameter required 1 3/16"
| Accessory Type | Panel Mount Nut, Metal |
| Series | 06, 07 |
| Size Designation | Compact, Standard |
| Material | Metal |
| Component | Regulator |
| Weight | 0.059 LB |
-
Prop 65


