features
- Factory prelubricated
- Maximum air pressure 250 psi
- Female rod end standard
- Fits tight spaces
- Anodized head, cap, and body
- Rated flow capacities of 6 to 13 gpm for shaft-end pumps, and 1 to 7 gpm for cover-end pumps
- Buna-N quad seals
- Hard chrome-plated piston rod
| Rod Diameter | 5/16 in |
| Cylinder Material | Aluminum |
| Port Type | UNF |
| Bumpers | w/o Bumpers |
| Cylinder Bore Size | 0.75 in |
| Port Location | 12 O'clock on Each End (Standard) |
| Threads per Inch | 32 |
| Actuator Material | Steel |
| Seal Material | Buna-N |
| Rod End Style | Female |
| Rod End Thread | 10-32 |
| Seal Design | Buna-N Rubber |
| Thread Type | Female Rod End |
| Mounting Style Description | Standard Mount |
| Rod Material | Steel |
| Series | SC Series |
| Magnetic Piston | No |
| Cylinder Style | Tie Rod, Low Profile |
| Cushions | Noncushioned |
| End Type | Single Rod |
| Action | Double Acting |
| Lube Specification | Non Lube Design |
| Port Size | #10 |
| Weight | 1.25 LB |

