- Yellow
- 14 in Size
description
- Offers arm cut protection for applications that require large object handling, perfect for reach application protection. Ideal for glass operations, metal stamping, sheet metal, automotive, food applications, electrical and light heat applications.
applications
- Use for glass operations, metal stamping, sheet metal, automotive, electrical and light heat applications
features
- Kevlar® provides excellent cut protection, heat resistance and is inherently flame resistant
- Seamless knit for comfort and flexibility
- 2-Ply construction for added protection
- Leather protective patch for added heat protection
- Integrated thumb hole allows protection all the way to the knuckle without sacrificing dexterity
| Construction | Seamless Knit |
| Dry Temperature | Low Heat |
| Wash Temperature | 104 ⁰F |
| Ply | 2-Ply |
| Standard | ANSI Method TDM, ANSI Gram 1250, ANSI Cut 3, ANSI Cut 9 A3, ANSI Abrasion 1, ANSI Abrasion Cycles 200, ASTM F1060 3, ASTM F1060 Temp 392° F, Taa Comp |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Top Arm Option | Elastic Cuff |
| Dry Instructions | Tumble Dry |
| Liner Material | Kevlar |
| Size | 14 in |
| CRH | 10:2 |
| Wash Instructions | Machine Wash |
| Finger Thumb Option | Thumb Hole |
| Bleach | Do Not Bleach |
| Color | Yellow |
| Weight | 0.15 LB |
| EAN or UPC | 616314015175 |

