- Large Glove Size
description
- Ideal for light construction, auto repair, manufacturing, fabrication, landscaping.
applications
- Use with air impact tools for light construction, auto repair, manufacturing, fabrication, landscaping
features
- Goatskin leather palm and half fingers provides the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
- PVC sandy grip on palm and thumbcrotch provides an enhanced grip and extra cut/abrasion resistance
- Spandex fabric back for comfort and breathability
- Synthetic leather fourchettes enhance the natural contour of the glove for a better fit
- Synthetic leather pull off hooks for easy on/off
- Micro cotton thumb for comfort
- Hook & loop closure for easy on/off and a secure fit
- Hi-Vis coloring and reflective back makes this product very easy to see
- Launderable for extended life and to reduce replacement costs
| Palm | Leather |
| Coating | PVC |
| Color2 | Gray |
| Task | Construction and Industrial |
| Back | Neoprene |
| Resistance Type | Abrasion Resistant |
| Color | Gray |
| Glove Size | Large |
| Cuff | Slip-on |
| Weight | 0.25 LB |
| EAN or UPC | 616314069406 |

