- 2X-Large Glove Size
description
- Ideal for heavy / light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping.
applications
- Ideal for heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping
features
- Synthetic leather palm enhances grip in dry and light oil applications while providing dexterity
- PVC sandy grip on fingertips and thumbcrotch provides an enhanced grip and extra cut/abrasion resistance
- Silicone triangle grip palm for an enhanced grip
- Spandex fabric back for comfort and breathability
- Foam padded knuckles for added protection
- Lycra fabric fourchettes enhance the natural contour of the glove for a better fit
- Micro cotton thumb for comfort
- Reflective tape on fingertips and back of hand patch makes this product easy to see in low-light applications
- Neoprene/Nylon wrist strap with a hook & loop closure for easy on/off and a secure fit
- Launderable for extended life and to reduce replacement costs
| Task | Construction and Industrial |
| Color | Gray |
| Resistance Type | Vibration/Shock Resistant |
| Coating | Silicone |
| Back | Spandex |
| Glove Size | 2X-Large |
| Palm | Synthetic Leather |
| Color2 | Gray |
| Weight | 0.33 LB |
| EAN or UPC | 616314069499 |

