- 3XL Size
- Yellow Color
description
- Ideal for construction, municipalities, shipyards, agriculture chemical spraying and industrial plant maintenance.
applications
- Ideal for construction, municipalities, shipyards, agriculture chemical spraying and industrial plant maintenance
features
- Detachable hood with drawstring
- Storm flap front, two flapped pockets and underarm vents
- Adjustable snaps at wrists and ankles for better fit
- Made with .25mm thick single ply PVC
- Bib overalls for full moisture protection
- Self collar for comfort
| Fabric | PVC |
| Color | Yellow |
| Closure Type | Snap |
| Hood | Detachable |
| Size | 3XL |
| Pocket Type | Flap Pocket |
| Wash Instructions | Do Not Wash |
| Manufacturer Name | PIP |
| Construction | Underarm Vents |
| Thickness | 0.25 mm |
| Weight | 1.21 LB |
| EAN or UPC | 616314020773 |

