- Orange Color
- Medium Glove Size
- Uncoated
description
- Ideal for any application where sharp cutting instruments are used, such as food service, food processing, and glass and metal handling.
applications
- Ideal for food service applications, food processing, pulp and paper processing, plastic molding, glass and metal handling
features
- Seamless knit construction provides comfort, fit, and dexterity
- Dyneema® blend enhances the gloves performance without sacrificing flexibility or dexterity and ensures maximum protection
- Ambidextrous pattern permits glove to be worn on either hand, extending wear and reducing costs
- Special non-latex Cuff dramatically reduces cuff blowout, even after multiple launderings in bleach
- Can be worn on its own or as a glove liner
- Good gripping properties
- Shrink resistant
- Complies with FDA food handling requirements 21 CFR, Part 177
- Antimicrobial gloves are non-toxic and non-corrosive and complies with FDA, EPA and USDA standards for food contact
| Construction | Seamless Knit |
| Size | M |
| CRH | 7:6 |
| Wash Instructions | Machine Wash |
| Color | Orange |
| Cuff | Knit Wrist |
| Dry Instructions | Tumble Dry |
| Cut Level | A7 |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Bleach | Bleach |
| Liner Material | Antimicrobial, Dyneema |
| Glove Size | Medium |
| Coating | Uncoated |
| Wash Temperature | 131 ⁰F |
| Standard | ANSI Method TDM, ANSI Gram 4000, ANSI Cut 5, ANSI Cut 9 A7, 21 CFR, Taa Comp |
| Dry Temperature | Low Heat |
| Gauge | 10 |
| Weight | 0.12 LB |
| EAN or UPC | 616314068546 |

