PIP
280-HP542R-03
Mont Blanc, Cap Style, Wheel Ratchet, ANSI Z89.1 Type II, Class E, Orange SIZE OS-Orange
Item #117570603
- Hard Hat
| Suspension | 4 Point Nylon Webbing Cradle |
| Shell | Non-Vented |
| Size Adjustment | Wheel Ratchet |
| Size | OS |
| Color | Orange |
| Brim Style | Cap Style |
| Electrical Class | Class E |
| Standard | CSA z94 1, ANSI z89, ANSI Type II, CSA z94 Type 2, Taa Comp |
| Shell Material | HDPE |
| Brim Length | Standard |
| Sweatband | Felt Lined Foam |
| Sustainability | Recyclable via Terracycle Program |
| Weight | 1.21 LB |
| EAN or UPC | 620606000732 |
