PIP
280-HP842R-09
Stromboli, Cap Style, Wheel Ratchet, Type II, Class E, Non-Vent, Gray, OS SIZE OS-Gray
Item #117570625
- Gray
- Black
- Dark Green
- Green
- Lime
| Shell | Non-Vented |
| Size | OS |
| Shell Material | ABS / Polycarbonate |
| Size Adjustment | Wheel Ratchet |
| Sweatband | Felt Lined Foam |
| Brim Length | Standard |
| Sustainability | Recyclable via Terracycle Program |
| Brim Style | Cap Style |
| Color | Gray |
| Electrical Class | Class E |
| Suspension | 4 Point Nylon Webbing Cradle |
| Standard | CSA z94 1, ANSI z89, ANSI Type II, CSA z94 Type 2, Taa Comp |
| Weight | 0.95 LB |
| EAN or UPC | 620606003016 |
