- Hi-Vis Orange
- Hi-Vis Yellow Color
- 3X-Large Size
description
- Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
applications
- Ideal for use in work conditions that require high visibility safety apparel be worn, such as roadway construction workers, survey crews, utility workers, railway workers, emergency response personnel, airport baggage handlers and ground crew, parking and
features
- Breathable polyester mesh
- 2" two tone tape
- Zipper closure
- 2 lower external pockets
- 2 external chest pockets including pen pockets
- 2 internal lower pockets
- 1 lower pocket on back with hook and loop tabs sized for maps or blueprints
- Available in hi-vis lime yellow and hi-vis orange
- M-5X
| Reflective Type | Two-Tone |
| Color | Hi-Vis Orange, Hi-Vis Yellow |
| Reflective Width | 2 in |
| Pocket Type | Internal Pocket, Flap Pocket, Oversized Back Pocket, Chest Pocket |
| Fabric | Mesh |
| Weight | 0.66 LB |
| EAN or UPC | 616314085468 |

