Skip to content Skip to navigation menu
MicroFoam Grip XS Size Gray Glove

34-874/XS

MicroFoam Grip XS Size Gray Glove
Item #111677487
  • XS Size
MicroFoam Grip XS Size Gray Glove
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • XS Size

description

  • Designed and developed as a breathable glove, MaxiFlex® Ultimate™ has become the benchmark for precision handling in dry environments.

features

  • MicroFoam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • 100% Silicone free
  • 360° Breathability - Patented micro-foam nitrile coating offers 360° breathability, making it the most breathable glove on the market today
  • 25% Thinner - Than most foam nitrile gloves on the market while offering twice the mechanical performance
  • Form, Fit and Feel - Mimics the "hand at rest", reducing hand fatigue and increasing comfort
  • Latest Knitting Technology - Utilized to produce smooth and rounded fingertips, improving fingertip sensitivity
  • Consistent Liner Penetration - From the nitrile, leaving only the soft liner resting against the skin
  • Optimized Grip - The micro-cup finish allows for a controlled grip
  • All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation
  • This glove has been laundered prior to final packaging making it clean and safe for use
  • The Oeko-Tex® Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin
  • The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product
  • Complies with FDA food handling requirements 21 CFR, Part 177
  • This style is also available tri-folded and shrink-wrapped for carefree dispensing through vending machines (34-874V)
Dry Instructions Tumble Dry
EN 388 4131
EN 388 A 4
EN 388 C 1
EN 388 P 1
ANSI Cut 9 A1
Construction Coated Seamless Knit, Touchscreen Compatible
Wash Temperature 104 ⁰F
Coating Nitrile
Sustainability Reusable/Launderable, Recyclable via Terracycle Program
CRH 1:1
ANSI Cut 1
Color2 Gray
EN 388 T 3
EN 388 I X
Latex Free Yes
Color Gray
Size XS
Wash Instructions Machine Wash
21 CFR 1
Cuff Knit Wrist
Bleach Do Not Bleach
Coating Coverage Palm & Fingers
Silicone Free Yes
Gauge 15
ANSI Method TDM
EN 388 N A
CFIA 1
Liner Material Nylon, Elastane
Dry Temperature Low Heat
Grip MicroFoam
Standard EN 388 4131, EN 388 2016 4131X, EN 388 A 4, EN 388 C 1, EN 388 T 3, EN 388 P 1, EN 388 I X, ANSI Method TDM, ANSI Gram 340, ANSI Cut 1, ANSI Abrasion 4
EN 388 2016 4131AX
Coating Color Black
Glove Size X-Small
Weight 0.08 LB
EAN or UPC 616314017940
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison