- Small Glove Size
description
- Ideal for handling and cleanup of abrasive parts and materials, demolition, masonry and tile, metal fastening, and assembly.
features
- Cost and comfort combine to make this glove the economical palm coated glove choice
- Latex coating provides excellent grip in wet/dry conditions and offers abrasion resistance
- Seamless cotton/polyester knit shell is comfortable and flexible
- Knit Wrist helps prevent dirt and debris from entering the glove
- Breathable back for comfort
| Coating Color | Red |
| Color | Natural |
| Gauge | 7 |
| Glove Size | Small |
| Coating | Latex |
| Color2 | Natural |
| EN 388 T | 1 |
| EN 388 2016 | 211X |
| EN 388 I | X |
| Cuff | Knit Wrist |
| Coating Coverage | Palm & Fingers |
| EN 388 | 211 |
| EN 388 A | 2 |
| EN 388 P | 1 |
| Weight | 0.08 LB |
| EAN or UPC | 616314022968 |

