- Natural Color
- X-Large Glove Size
description
- Used in cold weather applications including farming, construction, machine operation and refrigeration.
features
- Top Grain Pigskin leather construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening
- Top Grain leather is smooth, provides durability and dexterity
- Red thermal lining is a dense, heavy fabric that provides excellent insulation
- Drivers gloves feature slip-on styling to provide good fit and comfort
- Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
- Elastic closure sewn inside glove for safety and comfort
- Color coded hems for easy size identification
| Color | Natural |
| Thumb | Keystone |
| Cuff | Slip-on |
| Hide | Top Grain Pigskin |
| Glove Size | X-Large |
| Weight | 0.32 LB |
| EAN or UPC | 616314008986 |

