- 4 1/2 in Roller Diameter
- 16 1/4 in Roll Length
| Roller Length | 16.25 in |
| Roller Type | Marco Roll |
| Roller Dia. | 4 1/2 in |
| Roll Length | 16 1/4 in |
| Weight | 9.4 LB |
| Roller Length | 16.25 in |
| Roller Type | Marco Roll |
| Roller Dia. | 4 1/2 in |
| Roll Length | 16 1/4 in |
| Weight | 9.4 LB |