| Bushing Series | XTB40 |
| Pilot Diameter | 7.25 in |
| Bore Range [Max] | 3.9375 in |
| Flange Thickness | 1/2 in |
| Length Through Bore | 1.75 in |
| Bore Range [Min] | 2.4375 in |
| Weight | 12.79 LB |
| Bushing Series | XTB40 |
| Pilot Diameter | 7.25 in |
| Bore Range [Max] | 3.9375 in |
| Flange Thickness | 1/2 in |
| Length Through Bore | 1.75 in |
| Bore Range [Min] | 2.4375 in |
| Weight | 12.79 LB |