| Bore Range [Min] | 6.4375 in |
| Bore Range [Max] | 7 in |
| Length Through Bore | 3.125 in |
| Flange Thickness | 0.9375 in |
| Bushing Series | XTB70 |
| Pilot Diameter | 13.1875 in |
| Weight | 62.84 LB |
| Bore Range [Min] | 6.4375 in |
| Bore Range [Max] | 7 in |
| Length Through Bore | 3.125 in |
| Flange Thickness | 0.9375 in |
| Bushing Series | XTB70 |
| Pilot Diameter | 13.1875 in |
| Weight | 62.84 LB |