| Bore Range [Min] | 7.5 in |
| Flange Thickness | 1 in |
| Length Through Bore | 3.4375 in |
| Bushing Series | XTB80 |
| Pilot Diameter | 14.625 in |
| Bore Range [Max] | 8 in |
| Weight | 84.25 LB |
| Bore Range [Min] | 7.5 in |
| Flange Thickness | 1 in |
| Length Through Bore | 3.4375 in |
| Bushing Series | XTB80 |
| Pilot Diameter | 14.625 in |
| Bore Range [Max] | 8 in |
| Weight | 84.25 LB |