- 25 Pieces
- .0015" - .040" Range
features
- 1/2" W x 12" L blades in steel blade holder
- Blades etched with both decimal size and metric equivalent
| Carton Width | 1/2 in |
| Carton Length | 12 in |
| Material | Steel |
| Style | Inch/Metric |
| No. of Pieces | 25 |
| Carton Height | N/A |
| Length | 12 in |
| Blade Size | .0015, .002, .003, .004, .005, .010, .015, .020, .025, .030, .006, .007, .008, .009, .011, .013, .014, .016, .017, .018, .019, .021, .027, .040 |
| Weight | 0.72 LB |
| EAN or UPC | 662679530358 |

