- 1" Drive Socket Adapter
- Converts to 1 1/2" Drive
- 3 1/2" Overall Length
compliances
- 0
caution
- Units can not be operated in room ambients exceeding 104 °F (40 °C)
- 9" minimum clearance from bottom of heater to floor required
| Overall Length | 3.5 in |
| Socket Drive Size | 1 in |
| Female Dimension | 1 in |
| Male Dimension | 1 1/2 in |
| Weight | 2.64 LB |
| EAN or UPC | 662679370084 |

