- 18 Pieces
- Metric
- Torque Plus™ Metric Combination Wrench Set
features
- Full polish finish
includes
- Vinyl kit
| No. of Pieces | 18 |
| Package Type | Pouch |
| Set Includes | 1207M-T500, 7 mm, 1208M-T500, 8 mm, 1209M-T500, 9 mm, 1210M-T500, 10 mm, 1211M-T500, 11 mm, 1212M-T500, 12 mm, 1213M-T500, 13 mm, 1214M-T500, 14 mm, 1215M-T500, 15 mm, 1216M-T500, 16 mm, 1217M-T500, 17 mm, 1218M-T500, 18 mm, 1219M-T500, 19 mm, 1220M-T500, 20 mm, 1221M-T500, 21 mm, 1222M-T500, 22 mm, 1224M-T500, 24 mm |
| Inch/Metric | Metric |
| Weight | 6.92 LB |
| EAN or UPC | 662679072650 |

