| Finish | Chrome |
| Inch/Metric | Metric |
| Overall Length | 635 mm |
| Open End Thickness | 17 mm |
| Box End Width | 66.4 in |
| Wrench Type | Combination |
| No. of Points | 12 |
| Box End Thickness | 24.6 mm |
| Open End Width | 92.5 mm |
| Weight | 5.31 LB |
| EAN or UPC | 662679071257 |
| Finish | Chrome |
| Inch/Metric | Metric |
| Overall Length | 635 mm |
| Open End Thickness | 17 mm |
| Box End Width | 66.4 in |
| Wrench Type | Combination |
| No. of Points | 12 |
| Box End Thickness | 24.6 mm |
| Open End Width | 92.5 mm |
| Weight | 5.31 LB |
| EAN or UPC | 662679071257 |