| Overall Length | 711 mm |
| Inch/Metric | Metric |
| Box End Thickness | 27 mm |
| No. of Points | 12 |
| Open End Width | 102 mm |
| Finish | Chrome |
| Box End Width | 73.3 in |
| Wrench Type | Combination |
| Open End Thickness | 18.5 mm |
| Weight | 7.34 LB |
| EAN or UPC | 662679071271 |
| Overall Length | 711 mm |
| Inch/Metric | Metric |
| Box End Thickness | 27 mm |
| No. of Points | 12 |
| Open End Width | 102 mm |
| Finish | Chrome |
| Box End Width | 73.3 in |
| Wrench Type | Combination |
| Open End Thickness | 18.5 mm |
| Weight | 7.34 LB |
| EAN or UPC | 662679071271 |