- 10500 RPM RPM
features
- Titanium housing helps to reduce weight, improve balance and ensure maximum durability.
- Ergonomically designed handle-forward design improves balance and control, helping to reduce operator fatigue.
- Robust twin hammer mechanism for efficient energy transfer and long service life.
- Ambidextrous forward/reverse lever can be actuated with a single hand, even with gloves on.
- Three position power regulator for forward rotation. Reverse rotation operates at maximum for highest breakaway torque.
- Feather throttle for maximum operator control.
- Side-fed, 6-vane air motor for maximum power and efficiency.
- Machined motor housing reduces number of parts, creating precision alignment, reducing wear, increasing efficiency and simplifying maintenance.
- 360º rotating air inlet fitting.
- Titanium exhaust deflector and muffler.
- Integrated tethering capability in all Proto® air tools.
- Optional ProtoID™ air fitting for RFID tracking capability. Visit www.cribmaster.com for more information.
| Average Air Consumption | 4.4 cfm |
| Control Type | Trigger |
| Breakaway Torque | 590 ft lb |
| Handle Type | Pistol |
| Material | Titanium |
| Drive Size | 1/2 in |
| Torque [Max] | 950 ft lb |
| Free Speed [Max] | 10500 rpm |
| Vibration | 3.06 m/s² |
| Air Consumption [Average] | 4.4 ft3/min |
| Inlet Size | 3/8 in |
| Blows/Impacts Per Minute | 1750 BPM |
| Pressure [Max] | 90 psi |
| Length | 6 3/32 in |
| Weight | 3.3 LB |
| EAN or UPC | 662679107215 |

