- 18" Length
- 19/32" Tip Size
applications
- Prying
- Positioning
- Aligning
| Blade Length | N/A |
| Hex Size | N/A |
| Length | 18 in |
| Tip Size | 19/32 in |
| Weight | 1.45 LB |
| EAN or UPC | 662679010706 |
| Blade Length | N/A |
| Hex Size | N/A |
| Length | 18 in |
| Tip Size | 19/32 in |
| Weight | 1.45 LB |
| EAN or UPC | 662679010706 |