- Slip Joint Pliers
- 5 3/4" Overall Length
features
- Has two jaw positions and shear type wire cutter
| Overall Length | 5.75 in |
| Jaw Thickness | 9/32 in |
| Jaw Width | 7/8 in |
| Plier Type | Slip Joint |
| Grip | None |
| Jaw Length | 1 5/16 in |
| Weight | 0.24 LB |
| EAN or UPC | 662679031312 |

