- Forcing Screw
- 3/4"-10
- 11 13/16" Long
| Length | 11 13/16 in |
| Hex Head Size | 3/4 in |
| Thread Size | 3/4-10 |
| Weight | 1.13 LB |
| EAN or UPC | 662679470074 |
| Length | 11 13/16 in |
| Hex Head Size | 3/4 in |
| Thread Size | 3/4-10 |
| Weight | 1.13 LB |
| EAN or UPC | 662679470074 |