- Metric
- Standard Arm
features
- This Metric Hex Key has a 2.5 mm hex bit size.
- 55 mm long arm.
- 18 mm short arm.
- Heat-treated for durability.
- Rust resistant, black oxide finish.
| Length | 55.000 mm |
| Short Arm Length | 45/64 in |
| Long Arm Length | 2 11/64 in |
| Inch/Metric | Metric |
| Key Size | 2.5 mm |
| Type | Standard Arm |
| Weight | 0.01 LB |
| EAN or UPC | 662679534578 |

