- Socket Set
- 3/8" Drive Size
- 22 Pieces
- 6 Point
- Includes (2) Extensions, (1) Universal Joint and (1) Ratchet
features
- Ideal for use on stubborn or damaged fasteners
- Design is a high performance drive configuration, which allows for quick and easy socket engagement to the fastener flats, not the corners
- Made in the USA
- Configuration employs a radius corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage
includes
- 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16" and 7/8" standard sockets
- 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16" and 7/8" deep sockets
- 7" classic pear head ratchet
- 3" and 6" extensions
- 2" universal joint
- Blow-molded case
| Socket Series | Standard, Deep |
| Inch/Metric | Inch |
| Socket Size Range | 3/8 in to 7/8 in |
| No. of Points | 6 |
| Socket Drive Size | 3/8 in |
| No. of Pieces | 22 |
| Weight | 6.22 LB |
| EAN or UPC | 662679230661 |

