- Socket Set
- 16 Pieces
- 3/8" Drive
- Standard Sockets
- Socket Size Range 6 mm - 19 mm
| Socket Size Range | 6 mm to 19 mm |
| Finish | Full Polish |
| Magnetic | No |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Socket Drive Size | 3/8 in |
| Socket Series | Standard |
| Set Includes | 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, Ratchet, Extension, Case |
| No. of Pieces | 16 |
| Weight | 2.9 LB |
| EAN or UPC | 662679230807 |

