- Socket Set
- 12 Pieces
- 1/2" Drive
- Standard Sockets
- Socket Size Range 7/16" - 1"
| Magnetic | No |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Socket Series | Standard |
| Socket Drive Size | 1/2 in |
| Finish | Full Polish |
| Socket Size Range | 7/16 in to 1 in |
| Set Includes | 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", Ratchet, 5" Extension, Case |
| No. of Pieces | 12 |
| Weight | 5.01 LB |
| EAN or UPC | 662679240356 |

