- Socket Set
- 18 Pieces
- 12 Point
- 1/2" Socket Drive Size
- Socket Size Range From 3/8" to 1 1/4"
features
- Ideal for use on stubborn or damaged fasteners and also on fasteners made from soft materials
- Design is a high performance drive configuration, which allows for quick and easy socket engagement to the fastener flats, not the corners
- Configuration employs a radius corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage
- Minimizes fastener rounding, helps to extend fastener life and allows the user to more easily turn worn, rounded or rusted fasteners
- Made in the USA
- Blow-molded case
includes
- 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1 1/16", 1 1/8", 1 3/16" and 1 1/4" sockets
- 10" classic pear head ratchet
- 15 3/4" hinge handle
- 5" extension
| Socket Series | Standard |
| Socket Drive Size | 1/2 in |
| No. of Points | 12 |
| Socket Size Range | 3/8 in to 1 1/4 in |
| Inch/Metric | Inch |
| No. of Pieces | 18 |
| Weight | 9.98 LB |
| EAN or UPC | 662679240370 |

