- 10 in Overall Length
- Satin Finish
features
- Soft cushion grip for additional comfort.
- Extra wide jaw capacity.
- Square jaw opening provides strength and tight fit.
| Finish | Satin |
| Overall Length | 10 in |
| Material | Forged Alloy Steel |
| Handle Type | Cushion Grip |
| Capacity, in [Max] | 1.3125 in |
| Wrench Type | Adjustable |
| Head Angle | 15° |
| Capacity | 1 5/16 in |
| Weight | 1.0 LB |
| EAN or UPC | 662679100391 |

