Proto® Tools
J74252
PROTO® 1/2" DRIVE 6 PIECE METRIC HEX BIT IMPACT SOCKET SET 6, 8, 10, 12, 14, 17
Item #104215261
- 6 Pieces
- Hex Tip Type
- 1/2 in Drive Size
features
- Made of forged steel.
- Size stamped on tool for easy identification.
- Side locking hole.
| Socket Series | Impact |
| Set Includes | 6mm, 8 mm, 10 mm, 12 mm, 14 mm, 17mm, 9" Long Socket Bar, Clips |
| Finish | Black Oxide |
| Socket Drive Size | 1/2 in |
| No. of Pieces | 6 |
| Socket Size Range | 6 mm to 17 mm |
| Magnetic | No |
| Inch/Metric | Metric |
| Length Type | Standard |
| Drive Size | 1/2 in |
| Weight | 2.55 LB |
| EAN or UPC | 662679563158 |
