- 1/2" Drive Socket Adapter
- Converts to 3/4" Drive
- 2 1/8" Overall Length
compliances
- 0
| Female Dimension | 1/2 in |
| Socket Drive Size | 1/2 in |
| Male Dimension | 3/4 in |
| Overall Length | 2.125 in |
| Weight | 0.35 LB |
| EAN or UPC | 662679341664 |
| Female Dimension | 1/2 in |
| Socket Drive Size | 1/2 in |
| Male Dimension | 3/4 in |
| Overall Length | 2.125 in |
| Weight | 0.35 LB |
| EAN or UPC | 662679341664 |