- Inch
- 12 Point
- 10 1/4 in Overall Length
features
- Satin finish provides corrosion resistance and a slip resistant grip.
- 12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners.
- 60° deep offset helps improve access to deeply recessed fasteners.
- Offset handle helps keep knuckles clear of obstruction to help save time.
- Box ends incorporate the TorquePlus™ system.
| Inch/Metric | Inch |
| Box End Thickness | 13/32 in |
| No. of Points | 12 |
| Finish | Satin |
| Box End Width | 31/32 in |
| Wrench Opening | 5/8 in x 11/16 in |
| Wrench Type | 60° Offset |
| Outside Head Width | 31/32 in |
| Overall Length | 10 1/4 in |
| Box End Thickness Two | 7/16 in |
| Box End Width Two | 1 1/32 in |
| Weight | 0.44 LB |
| EAN or UPC | 662679061036 |

