- 1/8" Screw Extractor
- 2 15/16" Long
applications
- Broken grease fittings
features
- Drive into end of broken pipe or fitting
- Use tap holder or wrench to turn out broken part
- Drill bit size is stamped on extractor
compliances
- 0
| Diameter | 13/64 in, 1/4 in |
| Drill Diameter | 15/64 in |
| Length | 2 15/16 in |
| For Pipe Size | 7/16 in |
| For Screw Size | 1/8 in |
| Weight | 0.04 LB |
| EAN or UPC | 662679531614 |

