| Limiting Speed - Grease | 8090 rpm |
| Enclosure | Double Sealed |
| Inch/Metric | Metric Bore |
| Preload Level | None |
| Temperature Range [Max] | 275 °F |
| Seal Type | Contact Seals |
| I.D. | 17 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Cage Material | Steel |
| O.D. Type | Straight |
| No. in Set | Single Bearing |
| Temperature Range [Min] | -30 °F |
| O.D. | 35 mm |
| Material | Steel |
| Limiting Speed - Oil | 9440 rpm |
| Static Load Rating [Max] | 730 lbf |
| Contact Angle | 0° |
| Capacity | Standard Capacity |
| Origin | Single Row Radial |
| Width | 11/16 in |
| Seal Material | Buna-N |
| Bearing Type | Radial |
| Lubricant | Polyurea Base |
| Precision Level | Standard (ABEC 1) |
| Locking Device | No Locking Device |
| Rows of Balls | Single |
| Dynamic Load Rating | 1500 lbf |
| Bore Type | Round Bore |
| Precision | Standard |
| Radial Internal Clearance | C3 |
| Weight | 0.338 LB |
| EAN or UPC | 87796086456 |

