| Static Load Rating [Max] | 1130 lbf |
| Seal Type | Contact Seals |
| Origin | Single Row Radial |
| Capacity | Standard Capacity |
| Lubricant | Polyurea Base |
| Inch/Metric | Metric Bore |
| Enclosure | Double Sealed |
| I.D. | 20 mm |
| Seal Material | Buna-N |
| Limiting Speed - Grease | 6790 rpm |
| O.D. Type | Straight |
| Preload Level | None |
| Bore Type | Round Bore |
| Bearing Type | Radial |
| O.D. | 42 mm |
| Precision Level | Standard (ABEC 1) |
| Width | 11/16 in |
| Dynamic Load Rating | 2340 lbf |
| Temperature Range [Min] | -30 °F |
| Limiting Speed - Oil | 7920 rpm |
| Precision | Standard |
| Cage Material | Steel |
| No. in Set | Single Bearing |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Contact Angle | 0° |
| Radial Internal Clearance | C3 |
| Material | Steel |
| Rows of Balls | Single |
| Temperature Range [Max] | 275 °F |
| Locking Device | No Locking Device |
| Weight | 0.424 LB |
| EAN or UPC | 87796086470 |

