text.skipToContent text.skipToNavigation


SAOL2 7/16

SAOL Series Cast Iron 2-Bolt Ball Bearing Pillow Block

Item #100990988
each
    Shipment Options

Product details

  • 2.4375" Shaft, 4.125" Base to Center, Cast Iron Housing, 2-Bolt Pillow Block, Contact Seals, Eccentric Collar

description

  • Fafnir SAOL type heavy series pillow blocks are designed for applications where higher-than-usual temperature applications where for any reason one or more floating bearing units required. The floating unit allows its bearing to move axially as the shaft expands because of the temperature rise, while the fixed unit maintains shaft location. Bearings also have loose internal fit. The SAOL unit is equipped with a heavy series, self-aligning SMN wide inner ring bearing and self-locking collar. An external aligning ring is fitted to the spherical surface of the outer ring. They are equipped with oil-tight seals and are normally fitted for oil lubrication, but can be equipped for grease lubrication when specified. NOTE: Lubricate with high grade automotive or turbine oil, or ball bearing grease before installation. All units are assembled with a spacer ring (Fixed type). By removing the spacer ring, the assembly becomes a floating unit.

applications

  • Agriculture
  • Fans and blowers
  • Food processing
  • Conveyors

Specifications

Seal Type Contact Seals
Bolt Holes 2
Pillow Block Type Thru-Bolt
Insert Type Steel Insert
Inch/Metric Inch
Housing Material Cast Iron
Shaft Dia. 2.4375 in
Lubrication Relubricatable
Collar No. SN207K
Base Width 4 in
Locking Device Eccentric Locking Collar
End Type Open End
Bolt Hole Spacing 11 1/4 in
Base Length 13 3/4 in
Base Height 1 1/16 in
Overall Width 5.9063 in
Bearing Type Ball Bearing
Bearing Design Expansion/Non-Expansion
Housing No. A-3819
Total Float 0.3438 in
Bolt Size 3/4 in
Bolt Hole Width 7/8 in
Bolt Hole Length 1 1/4 in
Housing Construction 1 Piece
Bearing Insert SMN207KS
Center Line to Base Dimension 4 1/8
Mounted Unit Duty Heavy-Duty
Weight 46.646 LB
EAN or UPC 87796061729

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison