Cast Iron Housing Ball Bearing 2 Bolts Pillow Block
Item #101845672
each
1.25" Shaft, 1.6875" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
Fafnir VAS pillow blocks are similar in design and features, and equal in load carrying capacity to the VAK series but have a slightly different base to center height dimension to make them interchangeable with certain other competitive designs.As with the VAK series they are prelubricated, with a grease fitting provided for relubrication if required.
applications
Agriculture
Fans and blowers
Food processing
Conveyors
Bearing Insert
AEL204W3
Base Length
6.188 in
Bearing Design
Non-Expansion
Lubrication
Relubricatable
Bolt Hole Width
15/16 in
Inch/Metric
Inch Bore
Base Height
21/32 in
Seal Type
Contact Seals
Shaft Dia.
1.25 in
Bolt Holes
2
Housing Height
3 9/32 in
Length Through Bore
1.40625 in
Bolt Hole Length
9/16 in
Bearing Type
Ball Bearing
Housing Construction
1 Piece
Mounted Unit Duty
Normal-Duty
Collar O.D.
1 47/64 in
Overall Width
1 27/32 in
Base Width
1 9/16 in
Dynamic Load Rating
4800 lbf
End Type
Open End
Pillow Block Type
Thru-Bolt
Collar No.
S1103K3
Bolt Size
1/2 in
Bolt Hole Spacing
4 5/8 in
Series
VAS Series
Housing Material
Cast Iron
Locking Device
Eccentric Locking Collar
Insert Type
Steel Insert
Weight
2.38 LB
EAN or UPC
87796058248
We're here for you
with Service Centers across the country - We have your back