2" Shaft, 2.25" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
description
Fafnir VAS pillow blocks are similar in design and features, and equal in load carrying capacity to the VAK series but have a slightly different base to center height dimension to make them interchangeable with certain other competitive designs.As with the VAK series they are prelubricated, with a grease fitting provided for relubrication if required.
applications
Agriculture
Fans and blowers
Food processing
Conveyors
Housing Material
Cast Iron
Series
VAS Series
Base Width
2 5/16 in
Bearing Design
Non-Expansion
Shaft Dia.
2 in
Housing Construction
1 Piece
Locking Device
Eccentric Locking Collar
Bolt Holes
2
Lubrication
Relubricatable
Bearing Insert
GRA115RRB2
Housing Height
4 31/32 in
Overall Width
2 19/32 in
Dynamic Load Rating
10800 lbf
Insert Type
Steel Insert
Bolt Hole Length
23/32 in
Collar No.
S1115K2
Bearing Type
Ball Bearing
Base Height
13/16 in
Inch/Metric
Inch Bore
Base Length
8 3/4 in
Bolt Size
5/8 in
Seal Type
Contact Seals
Bolt Hole Spacing
6 15/16 in
End Type
Open End
Pillow Block Type
Thru-Bolt
Collar O.D.
3 in
Length Through Bore
1.78125 in
Bolt Hole Width
1 5/32 in
Mounted Unit Duty
Normal-Duty
Weight
7.59 LB
EAN or UPC
87796061095
We're here for you
with Service Centers across the country - We have your back