| Shaft Dia. | 1.5 in |
| Locking Device | Setscrew Locking Collar |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch Bore |
| Weight | 9.15 LB |
| EAN or UPC | 87796197671 |
| Shaft Dia. | 1.5 in |
| Locking Device | Setscrew Locking Collar |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch Bore |
| Weight | 9.15 LB |
| EAN or UPC | 87796197671 |