- Gear Coupling Hubs
- Rough Stock Bore
- 1 1/2 Coupling Size
- 3" O.D.
| Color | Metallic |
| Outside Dia. | 3 in |
| Hub Dia. | 3 in |
| Bore Dia. [Max] | 2 1/8 in |
| Coupling Type | Gear Coupling Hubs |
| Bore Type | Rough Stock Bore |
| Length Through Bore | 3 in |
| Insert Style | Bored |
| Set Screw | No Setscrew |
| Material | AISI 1045 |
| Coupling Size | 1 1/2, 1 1/2 |
| Weight | 3.89 LB |
| EAN or UPC | 697904137026 |

