- Tapered Roller Bearing
- Assembly Bearing Type
- 105 mm Inner Diameter
- 225 mm Outer Diameter
- Single Row
| Cup Width | 63 mm |
| Rows of Balls | Single |
| Tolerance | Class K (Standard) |
| Inside Dia. | 105 mm |
| Bearing Type | Assembly |
| Outside Dia. | 225 mm |
| I.D. | 105 mm |
| O.D. | 225 mm |
| Cone Width | 77 mm |
| Inch/Metric | Metric |
| Weight | 30.808 LB |
| EAN or UPC | 53893770192 |

