- 420000 Series Double Cone
- 7 1/2" Straight Bore
- 6" Wide
- 0.130" Maximum Shaft Fillet Radius
- Standard Tolerance
| Enclosure | Open |
| Cup Width | N/A |
| Origin | Cones |
| Bearing Type | Double Cone |
| Shaft Fillet Radius [Max] | 0.130 in |
| I.D. | 7 1/2 in |
| O.D. | N/A |
| Cone Type | Double Cone |
| Tolerance | Standard |
| K Factor | 1.454953 |
| Series | 420000 |
| Radial Rating | 63016 lbf |
| Cone Width | 6 in |
| Material | Steel |
| Bore Type | Round Bore |
| Weight | 105.571 LB |
| EAN or UPC | 53893610795 |

