Timken Co.
K23005-2
Tapered Roller Bearing Cup Shim; 7.53" ID x 8 3/4" OD x 0.005" Thick; Aluminum Material; Size 30; Blue in Color
Item #100721463
- Tapered Roller Bearing Cup Shim
- 7.53" ID x 8 3/4" OD x 0.005" Thick
- Aluminum Material
- Size 30
- Blue in Color
| Shim O.D. | 8 3/4 in |
| Shim Type | Cup Shim |
| Cap Screws | 6 |
| Shim Thickness | 0.005 in |
| Shim I.D. | 7.53 in |
| Color | Blue |
| Material | Aluminum |
| Shim Size | 30 |
| Weight | 0.38 LB |
| EAN or UPC | 53893205908 |
