Timken Co.
L624549-90010
Tapered Roller Bearing Set; 4 3/4" ID x 6 5/16" OD x 0.8438" Wide; Class 0
Item #101191787
- Tapered Roller Bearing Set
- 4 3/4" ID x 6 5/16" OD x 0.8438" Wide
- Class 0
| Cone/Cup | Cup/Cone |
| O.D. | 6.3125 in |
| Tolerance | Class 0 (High-Precision) |
| Static Load Rating [Max] | 46400 lbf |
| Cone Width | 0.8438 in |
| Cup Width | 0.6563 in |
| Shaft Fillet Radius [Max] | 0.060 in |
| Series | L624500 |
| Housing Fillet Radius [Max] | 0.06 in |
| K Factor | 1.34 |
| Assembly | TS |
| I.D. | 4 3/4 in |
| Housing Shoulder Diameter | 6.1 in |
| One-Row Radial Rating C90 | 5680 lbf |
| Weight | 2.586 LB |
| EAN or UPC | 53893654201 |
