text.skipToContent text.skipToNavigation


SET49

Tapered Roller Bearing Cone & Cup Set

Item #101709236
each
    Shipment Options

Product details

  • Tapered Roller Bearing Set
  • Sealed
  • 1.6535" ID x 2.9921" OD x 1.5354" Wide
  • Class 2 (Standard)
  • (JRM4249/JRM4210XD/4200-S)

Specifications

Cup No. JRM4210XD
Cup Width 1.5354 in
Cone/Cup Cup/Cone
Cage Material Steel
I.D. 1.6535 in
Cone Width 0.7677 in
Tolerance Class 2 (Standard)
O.D. 2.9921 in
Inch/Metric Inch
Width 1.5354 in
Enclosure Sealed
Cone No. JRM4249 (2)
Weight 1.759 LB
Package Quantity 1.0 Piece

Supporting Documents

Close Compare List Open Compare List Toggle

Product Comparison