Timken Co.
T311-902A1
3" ID x 6.375" OD x 1.3125" Thick Tapered Roller Thrust Bearing
Item #101193108
- 3" ID x 6.375" OD x 1.3125" Thick Tapered Roller Thrust Bearing
| Inside Dia. | 3 in |
| Outside Dia. | 6.375 in |
| Steering Pivot Rating | 34100 lb |
| Fillet Radius | 0.13 in |
| Oil Hole | w/o Oil Hole |
| Weight | 8.215 LB |
| EAN or UPC | 53893939742 |
