- 5" ID x 10.5" OD x 2.3125" Thick Tapered Roller Thrust Bearing
- Tapered Thrust Tthd Design
| Outside Dia. | 10.5 in |
| Inside Dia. | 5 in |
| Fillet Radius | 0.19 in |
| Oil Hole | w/o Oil Hole |
| Steering Pivot Rating | 83600 lb |
| Weight | 40.848 LB |
| EAN or UPC | 53893939841 |
| Outside Dia. | 10.5 in |
| Inside Dia. | 5 in |
| Fillet Radius | 0.19 in |
| Oil Hole | w/o Oil Hole |
| Steering Pivot Rating | 83600 lb |
| Weight | 40.848 LB |
| EAN or UPC | 53893939841 |